Shop All Flame Resistant & Arc Flash Pants
Magid
JD1400Z ArcRated NFPA 70E CAT2 RelaxedFit 5 Pocket Jean
Mfr # JD1400Z-42X36
Zoro # G608116568
product price: $63.35
/pr
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42" x 36"
- Color Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # JD1400Z-42X36
- Zoro # G608116568
- Country of Origin Guatemala
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42" x 36" |
Details
Item | Arc Clothing |
Color | Denim |
Description
For jobs that require protection from electric arc events or where ignition risks are present, Magid FR arcrated relaxed fit 5 pocket jeans deliver NFPA 70E Category 2 protection with exceptional comfort, durability and the best overall value Please note 30 and 32 lengths are in stock and available 34 lengths will cut and hemmed Please allow 2 weeks lead time
- •14oz. 100% flame resistant cotton fabric protects for the life of the garment
- •Dark blue denim color with enzyme wash for broken-in softness
- •Relaxed seat and thighs for ease of movement
- •Traditional construction with tough, load bearing seams for durability
- •Waist sizes 30" to 50", Inseams 30" to 36" (even sizes only)
- •NFPA 70E CAT2 protection
- •Arc Rating ATPV 22cal/cm2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 7, W, PR (P89817)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Natural Gas No Smoking Bilingual Spanish (OS-DS-A-1824-VS-1454)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 080)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- Magid Flame Resistant & Arc Flash Pants