Shop All Flame Resistant & Arc Flash Pants
Magid
JD1275ZDH DualHazard 1275 oz RelaxedFit Carpenter Jean
Mfr # JD1275ZDH32X34
Zoro # G307466438
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Resistant Denim
- Fabric Weight 12.5 oz.
- Color Denim
- Standards NFPA 2112 NFPA 70E HRC/CAT 2 ASTM D6413
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # JD1275ZDH32X34
- Zoro # G307466438
- Country of Origin Guatemala
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32in x 34in |
Details
Item | Arc Clothing |
Material | Flame Resistant Denim |
Fabric Weight | 12.5 oz. |
Color | Denim |
Standards | NFPA 2112 NFPA 70E HRC/CAT 2 ASTM D6413 |
Garment Style | Pants |
Description
For jobs that require protection from flash fire, arc flash or general fire risk, Magid DualHazard 1275 oz RelaxedFit Carpenter Jeans deliver UL Certified NFPA 2112 NFPA 70E Category 2 protection with outstanding relaxedfit comfort, durability and the best overall value
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 compliant for protection from arc flash with an arc rating of 18.0 cal/cm2 (ATPV)
- •12.75 oz. 100% flame-resistant cotton fabric protects for the life of the garment
- •Dark blue denim color with enzyme wash for broken-in softness
- •Relaxed seat and thighs for improved comfort and ease of movement
- •Traditional construction with tough, load bearing seams for durability
- •Waist sizes 30" to 52", Inseams 30" to 36" (even sizes only)
- •Inseams 30" and 32" need to be hemmed (allow 10 days)
- •Machine washable and commercial industrial laundry friendly; will retain flame resistance even after multiple commercial wash cycles
- •TAA compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger This Enclosure, 7 x 5", Sign Background Color: White (LCU4-0714-ND_7X5)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, L, 1 PR (4070-L (9))
- PORTWEST Flexo Grip Glove, XL (A310)
- HONEYWELL UVEX Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3304HS)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- Magid Flame Resistant & Arc Flash Pants