No Product Image Available

Magid

Jd1275Zdh Dual-Hazard 12.75 Oz. Relaxed-Fit Carpenter Jean, 40" X 32"


product price: $65.39
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 40" X 32"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 40" X 32"

Description

For Jobs That Require Protection From Flash Fire, Arc Flash Or General Fire Risk, Magid Dual-Hazard 12.75 Oz. Relaxed-Fit Carpenter Jeans Deliver Ul Certified Nfpa 2112 Nfpa 70E Category 2 Protection With Outstanding Relaxed-Fit Comfort, Durability And The Best Overall Value.,40" x 32"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.