Shop All Flame Resistant & Arc Flash Shirts
Magid
IUSHB88 Dual Hazard HiViz 70 oz FR 8812 Shirt, L
Mfr # IUSHB88HV-L
Zoro # G307467770
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # IUSHB88HV-L
- Zoro # G307467770
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Large |
Description
Magid Indura Ultra Soft Arc Resistant Shirts are flame resistant and made from a 7 ozyd Indura Ultra Soft fabric, which is blended from 88 cotton and 12 nylon for durable comfort and wearability Tese Ultra soft shirts are comfortable, but don't lack protection They meet HRC 2 with a NFPA 70E rating of 87 calcm These blue shirts feature a button down front and two chest pockets with button closures Safety standards met are ASTM F150602A, and ASTM F1959MF1959M99 which determines Arc Thermal Performance Value ATPV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Cart Pkg w/Tray, Caution-Do Not Entr (PL4078T)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X2X3DPBK)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- MAGID ArcRated 7 oz FR 8812 LongSleeve Work Shirt (SHN88-3XL)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- MAGID AR Defense NFPA 70E CAT2 65 oz Jersey ArcRated Knit Shirt, XL (ARS650-GY-XL)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHL)
- MAGID Ar Defense Nfpa 70E Cat2 6.5 Oz. Jersey Arc-Rated Knit Shirt, Medium (ARS650-GY-M)
- MAGID SparkGuard Leggings (181HIPLEG)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- Magid Workwear and Protective Clothing