Shop All Welding Clothing
Magid
Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants,
Mfr # IND2531-32U
Zoro # G2477576
product price: $60.89
/pr
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # IND2531-32U
- Zoro # G2477576
- Country of Origin Mexico
- Category Welding Clothing
Dimensions
Size | 32" |
Description
The Magid A.R.C. Ind2531 Arc-Resistant Pants Are Flame Resistant And Made Of A 12 Oz. 100% Cotton Indura Whipcord Material To Protect Workers From Arc Flash Hazards. The Ind2531 Is Nfpa 70E Compliant With An Arc Rating Of Atpv 12.9 Cal/ Cm&Sup2;.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- BROTHER Die-Cut Round Paper Labels, 0.94in dia, White, 1,000 Labels/Roll (DK1218)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- MAGID Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants, (IND2531-36U)
- MAGID Cp7Vx85Nv Navy 8.5 Oz. Vinex Fr Chaps, (CP7VX85NV)
- MAGID CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf (A24X38AXP)
- MAGID FR Leather Welding Chaps (1041T39BR)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- Magid Welding Protection