Shop All Welding Jackets
Magid
Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg
Mfr # IND2530HV-L
Zoro # G2476751
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # IND2530HV-L
- Zoro # G2476751
- Country of Origin Mexico
- Category Welding Jackets
Description
The Magid A.R.C. Ind2530Hv Arc-Resistant Jacket Is Flame Resistant And Made Of A 12 Oz. 100% Cotton Indura Whipcord Material To Protect Workers From Arc Flash Hazards. The Ind2530Hv Arc-Resistant Jacket Meets The Nfpa 70E Hrc2 Standards, And Has A Calorie Rating Of Atpv 12.9 Cal/ Cm2. The Most Unique Feature Of The Ind2530Hv Jacket Is Its Fr Hi-Viz Trim Pattern Featuring 3M Scotchlite Reflective Material On Yellow Modacrylic (2" Yellow/ Silver/Yellow) For Increased User Safey, Visibility And Fr Protection. Additional Comfort Features Include A Concealed Snap Closure Front And Snap Closure At Wrist.,Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC700VB)
- NMC Flammable 3 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR25)
- 3M Hard Hat Mounted Ear Muffs, 20 dB, Peltor X1, Black (X1P51E)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-L)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XXL (1530RF-XXL)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XL (1530RF-XL)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 4X-Large (PWGFRJXXXXL)
- Magid Welding Jackets