Shop All Mechanics Gloves
Magid
Impact Gloves, 3XL, Black
Mfr # TRX606-XXXL
Zoro # G707467356
product price: $26.79
/pr
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Insulated No
- ANSI/ISEA Cut Level 1
- Design Uncoated
- Coating Material Synthetic leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX606-XXXL
- Zoro # G707467356
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL |
Details
Item | Impact Gloves |
Color | Black |
Insulated | No |
ANSI/ISEA Cut Level | 1 |
Design | Uncoated |
Coating Material | Synthetic leather |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 3 |
Description
The ideal glove for applications from material handling to construction, the Magid TREX Primal Series TRX606 Light Duty Mechanics Impact Glove offers full impact protection that is affordable and longlastingx000D
- •Versatile mechanics style in stealthy black for extended worker wear time
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Padded Syntec Palm dampens shocks and impacts
- •Spandex/tricot back for great fit and comfort
- •Durable PU coated Syntec finger patches (thumb, index and middle fingers)
- •Reflective finger tips for increased visibility (middle, ring and small fingers)
- •Neoprene cuff with hook and loop closure
- •ANSI Cut Level 1, ANSI Abrasion Level 4 and ANSI Puncture Level 3
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AMERICAN SAFETY GLOVE Latex Disposable Gloves, 7 mil Palm, Latex, Powdered, L, 100 PK, Orange (5112)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- NEVS CMA Hourly IV Tubing -I.V. Set, Hours Only 15/16" x 3" Flr Green w/Blk (NTUBE-4363)
- MAGID Impact Gloves, M, Black (TRX606-M)
- MAGID Mechanics Gloves, XL, Black (MECH103XL)
- MAGID Mechanics Gloves, L, Black (MECH107L)
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- MAGID Mechanics Gloves, XL, Black (MECH107XL)
- MAGID Cx62 Flame Resistant Leather Composite Mechanic'S Glove, Xl (CX-62-XL)
- MECHANIX WEAR Mechanics Style Gloves, Black, XL/11, PR (CWKH15-05-011)
- Magid Gloves & Hand Protection