Shop All Leather Driver's Gloves
Magid
HiViz Watch Your Hands Goatskin Leather Driver Glove
Mfr # B940EHVXL
Zoro # G407461609
product price: $8.59
/pr
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Cuff Style Slip On Cuff
- Leather Palm Type Grain
- Glove Hand Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B940EHVXL
- Zoro # G407461609
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Thumb Style | Keystone Thumb |
Cuff Style | Slip On Cuff |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Description
Magid B940EHV Goatskin Leather Drivers Gloves feature highvisibility orange fingertips and a Watch Your Hands print on back for enhanced visibility and a reminder for workers to stay safe on the job
- •Premium grade goatskin leather provides dexterity and abrasion resistance
- •High-visibility orange fingertips with extended Hi-Viz print on full index finger for enhanced visibility
- •Hi-Viz orange "Watch Your Hands" print on back of hand
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, L (V1210260U-L)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, Buckle White Cap, PR (300)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVM)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVL)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, L, 12PK (B6544E-L)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- MCR SAFETY Leather Palm Gloves, Goatskin, M, PR (3613M)
- Magid Gloves & Hand Protection