Shop All Leather Driver's Gloves
Magid
HiViz Watch Your Hands Goatskin Leather Driver Glove
Mfr # B940EHVM
Zoro # G807461605
product price: $7.55
/pr
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Glove Hand Style Driver
- Leather Palm Type Grain
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B940EHVM
- Zoro # G807461605
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Thumb Style | Keystone Thumb |
Glove Hand Style | Driver |
Leather Palm Type | Grain |
Cuff Style | Slip On Cuff |
Description
Magid B940EHV Goatskin Leather Drivers Gloves feature highvisibility orange fingertips and a Watch Your Hands print on back for enhanced visibility and a reminder for workers to stay safe on the job
- •Premium grade goatskin leather provides dexterity and abrasion resistance
- •High-visibility orange fingertips with extended Hi-Viz print on full index finger for enhanced visibility
- •Hi-Viz orange "Watch Your Hands" print on back of hand
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12080)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (XXL) PK Gloves (00-300 (XXL))
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, M, 12PK (B6540E-M)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXL (1255KGS-XXL)
- 212 PERFORMANCE Arc Flash Cut and Liquid Resistant Treated Leather Driver Gloves (CAT 2, EN Level 5), Small (CLDC5-08-008)
- Magid Leather Driver's Gloves