Shop All Leather Driver's Gloves
Magid
HiViz Watch Your Hands Goatskin Leather Driver Glove
Mfr # B940EHVL
Zoro # G707461569
product price: $8.59
/pr
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Leather Palm Type Grain
- Glove Hand Style Driver
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # B940EHVL
- Zoro # G707461569
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Thumb Style | Keystone Thumb |
Leather Palm Type | Grain |
Glove Hand Style | Driver |
Cuff Style | Slip On Cuff |
Description
Magid B940EHV Goatskin Leather Drivers Gloves feature highvisibility orange fingertips and a Watch Your Hands print on back for enhanced visibility and a reminder for workers to stay safe on the job
- •Premium grade goatskin leather provides dexterity and abrasion resistance
- •High-visibility orange fingertips with extended Hi-Viz print on full index finger for enhanced visibility
- •Hi-Viz orange "Watch Your Hands" print on back of hand
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- ISA Overshoes, XL, Yllw, Resists Bioburden, PK50 (SYBF401X)
- CROWN BOILER CO Gas Valve (3507020)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1670-RA_14X10 (U3-1670-RA_14X10)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVM)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- Magid Gloves & Hand Protection