Shop All Coated Gloves
Magid
Hi-Viz Ylw Knit Gloves W/Hi-Viz Ylw Micro-Foam Nitrile Palm Coating, 9, 12PK
Mfr # HV100-9
Zoro # G409980580
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # HV100-9
- Zoro # G409980580
- Country of Origin Switzerland
- Category Coated Gloves
Description
The Magid Roc Hv100 Hi-Viz Work Gloves Offer Safety And Savings That Command Attention. Made From A High-Visibility Yellow, 15-Gauge Polyester, Spandex And Nylon Blended Seamless Machine Knit Shell, These Cool And Breathable Gloves Offer A New Level Of Visibility, Comfort And Tactile Sensitivity. Moreover, The Roc Hv100 Work Gloves Feature A Hi-Viz Micro-Foam Nitrile Palm Coating That Is Softer, More Flexible And Offers Greater Dexterity Than Standard Nitrile And Ensures Great Grip Of Small Parts Even In Wet/Oily Conditions While Providing Maximum Visibility. Ansi Level 1 Cut Resistance And Ansi Level 4 Abrasion Resistance Ratings Make These Gloves Ideal For Use In Assembly, Shipping And Receiving, Material Handling And General Maintenance Applications.,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (PSD-TRIP-S)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, XL, White, 25 Pack (TY122SWHXL002500)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MAGID Handmaster ROC50T Bamboo Nitrile Coated Palm Glove, 12PK (ROC50T-S)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1695N)
- MAGID 12 Orange Vinyl DoubleDipped PVC Coated Glove Cut Level 1, 12PK (T3083R)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-7)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (BO500B-XXL)
- Magid Gloves & Hand Protection