Shop All Heat Resistant Gloves
Magid
Heater Beater Jumbo Heavyweight Hot Mill Gloves, 12PK
Mfr # G399JGT
Zoro # G707467134
product price: $67.95
/pk 12, $5.66/ea
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet Cuff
- Material Cotton
- Color Green
- Coating None; None
- Palm Construction Triple Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # G399JGT
- Zoro # G707467134
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | XL |
Details
Item | Textile Gloves |
Cuff Style | Gauntlet Cuff |
Material | Cotton |
Color | Green |
Coating | None; None |
Palm Construction | Triple Ply |
Fabric Weight | 30 oz. |
Description
The standard for metal workers everywhere, the Magid Heater Beater series is your choice for heavyduty heat gloves The G399JGT is a jumbo, heavyweight hot mill glove that keeps out the heat and provides superior comfort and protection This sturdy glove has a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The G399JGT features a soft nap out palm and back with and a 5 gauntlet cuff for protection of the forearm
- •Heavyweight construction
- •Jumbo size
- •Thick triple-layer design
- •5" gauntlet cuff for easy on/off
- •Nap out palm for improved grip, heat protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- AVENGER SAFETY FOOTWEAR Size 6 FRAMER CT, WOMENS PR (A7126-6W)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- MAGID Heat Beater Extra Heavy Hot Mill Gloves with White Knuckle Strap, 12PK (3977KSC)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97GT)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398JKGT)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- Z-FLEX Heat Resist. Gloves, Aluminized, Z-Flex, PR (2100020)
- Magid Heat Resistant Gloves