Shop All Heat Resistant Gloves
Magid
Heater Beater 97KBT 24 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 97KGT
Zoro # G507467563
product price: $34.89
/pk 12, $2.91/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Gauntlet Cuff
- Material Cotton
- Fabric Weight 24 oz.
- Palm Construction Cut N Sew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 97KGT
- Zoro # G507467563
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Gauntlet Cuff |
Material | Cotton |
Fabric Weight | 24 oz. |
Palm Construction | Cut N Sew |
Coating | None; None |
ANSI/ISEA Cut Level | 0 |
Color | Natural |
Description
The Magid Heater Beater 97KBT97KGT 24 oz Hot Mill Gloves keep out the heat and provides superior comfort and protection This standardweight glove has a unique double layer design that features outer and inner layers of 100 heavy duty cotton for maximum heat protection and comfort The Heater Beater features a soft nap out design for excellent grip in a variety of situations This style also features a knuckle strap for added strength and durability, as well as a 2 band top or 5 gauntlet cuff for easy on and off
- •Standard-weight 24 oz. hot mill glove
- •Thick double-layer design
- •2" band top cuff for easy on/off or 5" gauntlet cuff
- •Knuckle strap provides added wear
- •Nap out palm for improved grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Supply, 2 In.H (73869)
- 3M Front Brim Hard Hat, Type 1, Class C (76448-NUV-H702VL)
- MCR SAFETY Tyvek Coverall W Collar, , 3XL, PK25, X3, 25 PK, White, Tyvek(R), Zipper (TY120SX3)
- GEMTOR Rescue Harness, 30"-44", Nylon (543CH3-0T)
- MAGID Kevlar High Heat Mitts (GP1414WL)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- MAGID Kg1418Lpwl Para-Aramid® High Heat Mitts, (KG1418LPWL)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (596K)
- MAGID Heater Beater 97GT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97BT)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9412KM)
- Magid Heat Resistant Gloves