Shop All Heat Resistant Gloves
Magid
Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK
Mfr # 500KBT
Zoro # G007466462
product price: $59.75
/pk 12, $4.98/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's Jumbo (Fits XL)
- Cuff Style Band Top Cuff
- Material Cotton
- Color Green
- Palm Construction Triple Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 500KBT
- Zoro # G007466462
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's Jumbo (Fits XL) |
Details
Item | Textile Gloves |
Cuff Style | Band Top Cuff |
Material | Cotton |
Color | Green |
Palm Construction | Triple Ply |
Coating | None; None |
Fabric Weight | 31 oz. |
Description
The standard for metal workers everywhere, the Magid Heater Beater series of hot mill gloves keeps out the heat and provides superior comfort and protection The 500KBT features a unique triple layer design of heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort In addition to the triple layer palm, this heavyweight glove comes with a doublelayer back with a canvas knuckle strap for added durability and protection The 500KBT also features a 2 band top cuff for protection past the wrist and easy onoff
- •Triple-layer palm, double-layer back for premium heat protection
- •Green 100% cotton
- •Canvas knuckle strap adds protection, durability
- •Heavy weight
- •2" band top cuff makes for easy on/off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Red, 2X-Large (MGTS-BL02-012)
- 3M Cartridge, Bayonet, OV, FM, Black, Olive, 2 PK, NIOSH (6005)
- MAGID Heat Beater Extra Heavy Hot Mill Gloves with White Knuckle Strap, 12PK (3977KSC)
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- MAGID Heater Beater 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KBT)
- MAGID Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK (G299KGT)
- MAGID Heater Beater 20 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (693JKGT)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, L/XL, PR (HWTG-04-L-XL)
- Magid Heat Resistant Gloves