Shop All Heat Resistant Gloves
Magid
Heater Beater 29 oz Hot Mill Gloves, 12PK
Mfr # 398JKGT
Zoro # G707467219
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet Cuff
- Material Cotton
- Coating None; None
- Color Natural
- Palm Construction Triple Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 398JKGT
- Zoro # G707467219
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | XL |
Details
Item | Textile Gloves |
Cuff Style | Gauntlet Cuff |
Material | Cotton |
Coating | None; None |
Color | Natural |
Palm Construction | Triple Ply |
Fabric Weight | 29 oz. |
Description
The standard for metal workers everywhere, the Magid Heater Beater 29 oz hot mill glove keeps out the heat and provides superior comfort and protection This extraheavyweight glove has a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The Heater Beater features a soft nap out design with a knuckle strap and a choice of three quality cuffs including 4 knit wrist, gauntlet or band top cuff, offering added protection and ease of wear
- •Extra-heavyweight 29 oz. glove
- •Thick triple-layer design
- •Choice of 3 quality cuffs including 4" knit wrist, gauntlet or band top cuff
- •Knuckle strap provides added wear
- •Nap out palm for improved grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del left (A-1218 Delivery Signs - Del left)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (596K)
- MAGID All Leather Heat Gloves, 12PK (1514WWL)
- MAGID Heater Beater 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KBT)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (198KBT)
- MAGID Heater Beater 20 oz Cotton Hot Mill Gloves wBand Top Cuff, 12PK (95KBT)
- RITZ Ritz 90084 Pyro-Guard Heat Protection Oven Glove- pack of 6 (6283584)
- Magid Gloves & Hand Protection