Shop All Heat Resistant Gloves
Magid
Heater Beater 29 oz Hot Mill Gloves, 12PK
Mfr # 398JKBT
Zoro # G807467225
product price: $44.29
/pk 12, $3.69/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Band Top Cuff
- Material Cotton
- Color Natural
- Fabric Weight 29 oz.
- Coating None; None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 398JKBT
- Zoro # G807467225
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | XL |
Details
Item | Textile Gloves |
Cuff Style | Band Top Cuff |
Material | Cotton |
Color | Natural |
Fabric Weight | 29 oz. |
Coating | None; None |
Palm Construction | Triple Ply |
Description
The standard for metal workers everywhere, the Magid Heater Beater 29 oz hot mill glove keeps out the heat and provides superior comfort and protection This extraheavyweight glove has a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The Heater Beater features a soft nap out design with a knuckle strap and a choice of three quality cuffs including 4 knit wrist, gauntlet or band top cuff, offering added protection and ease of wear
- •Extra-heavyweight 29 oz. glove
- •Thick triple-layer design
- •Choice of 3 quality cuffs including 4" knit wrist, gauntlet or band top cuff
- •Knuckle strap provides added wear
- •Nap out palm for improved grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Cable Lockout, PK24 (150823)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- CREWS Lens Cleaning Towelettes, Anti-Static/Anti-Fog Formula, Individually Wrapped, 100 Per Pack (MCSLCT)
- SIGNMISSION OSHA Sign, Keep Hands Out Of Machinery Bilingual, 5in X 3.5in Decal, 3.5" W, 5" H, Spanish (OS-DS-D-35-VS-1394)
- MAGID Heater Beater 20 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (693JKGT)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- MAGID Heater Beater 20 oz Cotton Hot Mill Gloves wBand Top Cuff, 12PK (95KBT)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398JKGT)
- MAGID Green Leather Glove with Aluminum Back and Cuff (6714ACKWL)
- Magid Heat Resistant Gloves