Shop All Heat Resistant Gloves
Magid
Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 198KBT
Zoro # G107467567
product price: $31.59
/pk 12, $2.63/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Cuff Style Band Top Cuff
- Material Ramie
- Color Natural
- Palm Construction Triple Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 198KBT
- Zoro # G107467567
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | L |
Details
Item | Textile Gloves |
Cuff Style | Band Top Cuff |
Material | Ramie |
Color | Natural |
Palm Construction | Triple Ply |
Fabric Weight | 27 oz. |
Coating | None; None |
Description
The standard for metal workers everywhere, the Magid Hot Mill series keeps out the heat and provides superior comfort and protection The 198KBT is made from rugged 24 oz 100 cotton material in a clute cut pattern The 198KBT offers triple layer construction for added protection from heat and wear in the palm, thumb and index finger
- •Triple layer construction
- •2" band top cuff for easy on/off
- •Knuckle strap means added longevity
- •Standard weight
- •Natural color with red stripes
- •100% cotton
- •Clute cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SDS 3D Projection Sign, 8 in Height, 18 in Width, V-Shaped (PSP768)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Green / White (VST-221-GREEN/WHITE)
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes (6GKY7)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx3 In (363-2523061)
- MAGID Kevlar High Heat Mitts (GP1414WL)
- MAGID Kg1418Lpwl Para-Aramid® High Heat Mitts, (KG1418LPWL)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- MAGID Wool Lined Kevlar HighHeat Gloves (GG1314DBWL)
- Z-FLEX Z-Flex 302 14" Glvs ZetexPlus Palm, PR1 (2100022)
- Magid Heat Resistant Gloves