Shop All Heat Resistant Gloves
Magid
Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 96KNI
Zoro # G607467340
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Knit Wrist
- Material Polyester/Cotton Blend
- Color Natural
- Coating None; None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 96KNI
- Zoro # G607467340
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Knit Wrist |
Material | Polyester/Cotton Blend |
Color | Natural |
Coating | None; None |
Palm Construction | Double Ply |
Fabric Weight | 22 oz. |
Description
The 96KNI is a 22 oz double palm glove that keeps out the heat and provides superior comfort and protection This sturdy glove has two layers of 100 cotton for maximum heat protection and comfort The 96KNI features a soft nap in palm with and a knit wrist cuff for improved fit
- •Heavy-duty 22 oz. weight
- •Double-layer design
- •Knit wrist cuff for added fit and comfort
- •Nap in palm for added durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Decorative LED AC/Emergency Light (PEOEU-EM-20)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- RADIANS 2XL Long Sleeve T-Shirt, Green (ST21-NPGS-2X)
- MAGID Wool Lined Kevlar HighHeat Gloves (GG1314DBWL)
- MAGID MGard Carbon Fiber Knit FR Gloves (CF200)
- MAGID Heater Beater 97KBT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97KGT)
- MAGID Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK (G299KGT)
- MAGID Green Leather Glove with Aluminum Back and Cuff (6714ACKWL)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (198KBT)
- HEXARMOR Safety Gloves, PR (5050-S (7))
- Magid Gloves & Hand Protection