Shop All Heat Resistant Gloves
Magid
Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 596BT
Zoro # G407467267
product price: $27.69
/pk 12, $2.31/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Band Top Cuff
- Material Cotton
- Palm Construction Double Ply
- Fabric Weight 22 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 596BT
- Zoro # G407467267
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Band Top Cuff |
Material | Cotton |
Palm Construction | Double Ply |
Fabric Weight | 22 oz. |
Color | Natural |
Coating | None; None |
Description
Preferred by metal workers everywhere, Magid's Heater Beater series keeps out the heat while providing superior comfort and protection The 596BT has a unique double layer design featuring an outer layer of 12oz 100 cotton and an inner layer of nonwoven rayon for maximum heat protection and comfort The 596BT features a knuckle strap and a 2 band top cuff for protection and comfort
- •Keeps the heat out while providing increased comfort and protection
- •12oz. cotton outer layer
- •2" white band top cuff
- •USDA accepted
- •Heat Beater styles feature a knuckle strap, soft nap out later and pull patch for added protection
- •Double layer of outer, burlap and inner for added protection from heat and wear in palm, thumb and index finger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- BROTHER Label, Black/Pink, .47" x 26.2 ft. (ME31)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- BRADY Pipe Marker, Natural Gas, 5841-II (5841-II)
- MAGID Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK (499KSGT)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- MAGID Heater Beater 97GT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97BT)
- MAGID TerryMaster PT921R Lightweight Terrycloth Gloves, 12PK (PT921RM)
- MAGID Kevlar HighHeat Hand Pads (KVWLHP8)
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- MAGID MGard Carbon Fiber Knit FR Gloves (CF200)
- Magid Heat Resistant Gloves