Shop All Heat Resistant Gloves
Magid
Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK
Mfr # 96BT
Zoro # G407467342
product price: $25.89
/pk 12, $2.16/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Band Top Cuff
- Material Polyester/Cotton Blend
- Color Natural
- Coating None; None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 96BT
- Zoro # G407467342
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Band Top Cuff |
Material | Polyester/Cotton Blend |
Color | Natural |
Coating | None; None |
Fabric Weight | 22 oz. |
Palm Construction | Double Ply |
Description
The 96BT is a 22 oz double palm glove that keeps out the heat and provides superior comfort and protection This sturdy glove has two layers of 100 cotton for maximum heat protection and comfort The 96BT features a soft nap out palm with and a 2 band top cuff to facilitate easy onoff
- •Heavy-duty 22 oz. weight
- •Double-layer design
- •2" band top cuff for easy on/off
- •Nap out palm for improved grip, heat protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- SENSIT Carrying Case, Plastic, 5-1/2x13x10, Black (872-00001)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- PEAKWORKS Anchor Slings - Cable (V8208006)
- MAGID Kevlar HighHeat Hand Pads (KVWLHP8)
- MAGID Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK (499KSGT)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- MAGID Heater Beater 97GT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97BT)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- MAGID Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK (95KGT)
- ELLIOTT SPECIALTY PRODUCTS Hot Not Nomex Gloves (200)
- Magid Heat Resistant Gloves