Shop All Heat Resistant Gloves
Magid
Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK
Mfr # 596K
Zoro # G807467300
product price: $26.35
/pk 12, $2.20/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Knit Wrist
- Material Cotton
- Color Natural
- Fabric Weight 22 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 596K
- Zoro # G807467300
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Knit Wrist |
Material | Cotton |
Color | Natural |
Fabric Weight | 22 oz. |
Coating | None; None |
Palm Construction | Double Ply |
Description
The 596K is a 22 oz hot mill glove that keeps out the heat and provides superior comfort and protection This sturdy glove has an outter layer of cotton with a heavy nonwoven lining for maximum heat protection and comfort The 596K features a soft nap out palm with and a knit wrist cuff for a snug, comfortable fit
- •Heavy-duty 22 oz. weight
- •Double-layer design
- •Knit wrist cuff for a snug, comfortable fit
- •Nap out palm for improved grip, heat protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO AntiFatigue Flat Insole, Mn5-7, Wmn7-9, PR (4782)
- CONDOR Anti-Slip Tread, Black, 6 in x 30 ft. (GRAN13519)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5363 (05363)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- MAGID Heater Beater 97KBT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97KGT)
- MAGID Wool Lined Kevlar HighHeat Gloves (GG1314DBWL)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- MAGID Split Leather Hand Pads (4050-LHO)
- MAGID TerryMaster PT921R Lightweight Terrycloth Gloves, 12PK (PT921RM)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (198KBT)
- Magid Gloves & Hand Protection