Shop All Heat Resistant Gloves
Magid
Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 95KGT
Zoro # G307467084
product price: $32.65
/pk 12, $2.72/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Gauntlet Cuff
- Material Polyester/Cotton Blend
- Fabric Weight 20 oz.
- ANSI/ISEA Cut Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 95KGT
- Zoro # G307467084
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Gauntlet Cuff |
Material | Polyester/Cotton Blend |
Fabric Weight | 20 oz. |
ANSI/ISEA Cut Level | 0 |
Palm Construction | Cut N Sew |
Color | Natural |
Coating | None; None |
Description
The standard for metal workers everywhere, the Magid Hot Mill series keeps out the heat and provides superior comfort and protection The 20 oz 95KGT is an economy style, standard weight 100 white cotton glove It has a unique doble layer design, knuckle strap, soft nap outer layer and a with a 5 starched canvas cuff for added security you can trust on the job
- •Sturdy 20 oz. hot mill glove
- •Double layer palm means added protection from heat
- •5" starched gauntlet cuff for easy on/off
- •Knuckle strap means added longevity
- •Soft nap out layer
- •White color
- •100% cotton
- •Clute cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600-VEND)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- C.H. HANSON Letter/Number Stamp Set, Dot Design, 1/8" (26685)
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe (2MCID)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- MAGID Heater Beater 97GT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97BT)
- MAGID Heater Beater 198KBT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (198BT-LAD)
- MAGID Kevlar High Heat Mitts (GP1414WL)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (596BT)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- WELLS LAMONT Jomac® By Wells Lamont® 305Kwl Kevlar® Terrycloth High-Heat Gloves, Xl (305KWL)
- Magid Heat Resistant Gloves