Shop All Hard Hat Accessories
Magid
Headgear with Ratchet Suspension
Mfr # IHG7R
Zoro # G507469581
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # IHG7R
- Zoro # G507469581
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Details
Item | Headgear |
Material | Polypropylene |
Color | Black |
Description
Made from impactresistant polypropylene, the Magid IHG7R Headgear features a black crown with ratchet side adjustments and a universal whole configuration The resistant head protection faceshields are sold separately The polypropylene headgear meets ANSI Standard Z871
- •Black, impact-resistant polypropylene crown
- •Ratchet side adjustments
- •Universal hole configuration
- •Faceshields sold separately
- •Meets ANSI Standard Z87.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-20-489)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- 3M Coalescing Filter W-3012/07008(AAD), 1/p (W-3012)
- SCOTCH 3M Face Shield Clear Lens Blue Frame 1 pc (90028H1-DC)
- MAGID Brown Jersey Hood (BNHOOD)
- PAULSON Sun Shield, Fits Msa V Guard, Grey/White (A-S4-M)
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PC)
- MILWAUKEE TOOL 4-Point Ratcheting Suspension (48-73-1096)
- CONDOR Sun Shade, For Use With Hard Hat High Visibility Yellow (899-HVYS)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- Magid Hard Hat Accessories