Shop All Faceshields and Visors
Magid
Headgear with Polypropylene Faceshield
Mfr # IHG7RK8154
Zoro # G308110309
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color ClearBlackClear
- Material PolycarbonatePolypropylene
- Visor Thickness .04in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # IHG7RK8154
- Zoro # G308110309
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | ClearBlackClear |
Material | PolycarbonatePolypropylene |
Visor Thickness | .04in |
Suspension Adjustment Type | Ratchet |
Description
The Magid IHG7RK8154 Headgear and Faceshield features a black, impactresistant polypropylene headgear with ratchet side adjustments and a clear 8 X 155 X 040polycarbonate faceshield with universal hole patterns The impact resistant faceshield component makes for excellent use in outdoor applications given its excellent weatherability, UV resistance and chemical tolerance characteristics The Magid IHG7RK8154 Headgear and outdoor Faceshield meets ANSI Standard Z871
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X32 (101119-028-38-32)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- STAIRMASTER 11" Stair Tread 4'0" Yellow-Black (511-YB4)
- 3M Versaflo(TM) Headcover, S/M, White, PK5 (S-133S-5)
- MAGID Ratchet Headgear for 12 or 155 Faceshields (C24123711MAGID LOGO)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- HONEYWELL NORTH Honeywell High Performance® Faceshield Headgear, 4" Crown, Quick-Lok Mounting Cups (F4400)
- ELVEX Clear Shield (WELFS12PC)
- MSA SAFETY Ratchet Faceshield Assembly, Plastic, Blck (10127061)
- ELVEX Visor Flash Shield with Chin Guard (VisorF14)
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- Magid Faceshields and Visors