Shop All Earmuffs
Magid
Headband Ear Muffs, 25
Mfr # IHMRBA615
Zoro # G007465724
product price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 25
- Dielectric Yes
- For Use With With chin strap
- ANSI Classification ANSI S.3.19-1974
- Ear Muff Style Headband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 25 |
Dielectric | Yes |
For Use With | With chin strap |
Item | Ear Muffs |
ANSI Classification | ANSI S.3.19-1974 |
Ear Muff Style | Headband |
Description
For jobs that present intermittent sound exposure, the Magid NRR25 ear muff offers easytofit, easytosee lightweight protection and an adjustable cushioned headband for comfort
- •Soft polyurethane foam around ear provides plush comfort and conforms to the ear
- •Adjustable, contoured ABS polymer headband and shell for impact resistance and extended service life
- •PVC headband cushion provides additional comfort
- •Black nylon chinstrap is included and can be added to the ear muffs if desired
- •Dielectric construction makes these ear muffs safe for use in electric environments
- •Ultra-lightweight for all day comfort
- •ANSI S3.19-1974 certified with an NRR rating of 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BY)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Orng, PK50 (ARROW10O)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1148-RD_10X7 (U7-1148-RD_10X7)
- LYLE Left Downward Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle (W16-7PL-24HA)
- KLEIN TOOLS Situational Awareness Bluetooth Earmuffs (AESEM1S)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 20 dB, VeriShield (1035197-VS)
- WALKERS Over-the-Head Ear Muffs, 30 dB, Passive Extra Protection, Black (GWP-EXFM3)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 27 dB, VeriShield (1035202-VS)
- WALKERS Over-the-Head Electronic Ear Muffs, Razor Slim (GWP-SF-RSEMHH-HVG)
- 3M 3M„¢ PELTOR X5 Earmuffs, Over-The-Head, NRR 31 dB (7000104074)
- 3M Extreme Performance Ear Muffs (HNG184)
- Magid Hearing Protection