Headband Ear Muffs, 21
Mfr # IHM20F
Zoro # G607465773
Key Features
- Dielectric No
- Noise Reduction Rating NRR 21
- Ear Muff Style Headband
Product Information
Details
Item | Ear Muffs |
Dielectric | No |
Noise Reduction Rating NRR | 21 |
Ear Muff Style | Headband |
Description
Magid IHM20F Padded Ear Muffs offer the best value in all ear muffs on the market This lightweight, hypoallergenic performance muff features a black head band and royal blue foam cups The polyurethane foam interior provides for extra comfort, while the NRR rating of 21 ensures protection for a wide variety of work areas and applications Its durable plastic shell and headband means the IHM20F easily stands up to daily wear and tear, without sacrificing comfort or performance The earmuff's best feature, though, is its price At about half of what the competition charges, you can afford to choose Magid's IHM20F when needing a quality, noiseblocking ear muff
- •Durable headband and shell
- •Foam interior offers plush comfort
- •Best value on the market
- •Protection for many applications
- •High NRR of 21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Exit Sign, LED, Red Letter, 8-1/4 in. H (FHEX21WRAC)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z19 (474Z19)
- MAGID Headband Ear Muffs, 25 (IHMRBA615)
- PORTWEST Classic Ear Muffs EN352 (PW40)
- RUGER 10/22 Low-Profile Passive Safety Shooting Earmuffs, 21dB NRR (70571)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (H10A)
- MOLDEX Moldex 6120 MX-5 Premium Earmuff, NRR 27dB (6120)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- Magid Hearing Protection