Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
HC12DHN DualHazard 120 oz FR ZipFront Hoodie
Mfr # HC12DHNS
Zoro # G408116652
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # HC12DHNS
- Zoro # G408116652
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Description
For jobs that require protection from flash fire, arc flash or general fire risks, the Magid DualHazard 120 oz FR ZipFront Hoodie delivers UL Certified NFPA 2112 and NFPA 70E Category 2 protection with exceptional warmth, unparalleled comfort and the best overall value
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 complaint for protection from arc flash with arc ratings of 23.3 cal/cm 2 (ATPV)
- •12.0 oz. 100% FR cotton fabric offers exceptional warmth and unparalleled comfort
- •Performance-enhancing features include attached hood with draw-string closure, full-length heavy-duty plastic front zipper, two front hand warmer pockets, elastic reinforced rib-knit cuffs and waistband
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, Large, 1 Pair (50L)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Gray Grip Socks, One Size Fits Most, 6PK (AHS-SS-OS-G6_PK)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8913)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, L (1530RF-L)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, M (N1530-M)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 4XL (N1530-4XL)
- MAGID A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, 3Xl (2530RF-3XL)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, L (1830LS-L)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XXXXL (2830-XXXXL)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- Magid Arc Flash and Flame Resistant Clothing