Shop All Leather Driver's Gloves
Magid
HandMaster Z6200T Black Goat Grain Leather Drivers Glove, 12PK
Mfr # Z6200T-L
Zoro # G308108603
product price: $67.15
/pk 12, $5.60/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Glove Style Driver
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Z6200T-L
- Zoro # G308108603
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Details
Item | Gloves |
Thumb Style | Keystone Thumb |
Glove Style | Driver |
Cuff Style | Slip On Cuff |
Description
The Magid RoadMaster Z6200T leather drivers gloves feature black goat grain leather This dependable goat grain drivers glove also features a gunn cut pattern and a keystone thumb for optimal dexterity and maximum comfort
- •Goat grain deerskin leather offers flexibility, softness and durability
- •Gunn cut pattern delivers optimal dexterity
- •Keystone thumb provides maximum comfort, grip and wear
- •Hook and loop closure at wrist holds gloves securely on the users hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- MCR SAFETY Safety Goggles, Clear UV-AF Anti-Fog Lens (2310AF)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXL (1255KGS-XXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVM)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb ShrinkWrapped For Vendor Use (SWB940EM)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- MCR SAFETY Leather Work Glove, PK 12 (3430XXL)
- Magid Leather Driver's Gloves