Shop All Leather Driver's Gloves
Magid
HandMaster Womens Premium Grain Leather Driver Glove, 12PK
Mfr # GC264T
Zoro # G008108590
product price: $84.49
/pk 12, $7.04/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Inset Thumb
- Glove Style Driver
- ANSI/ISEA Puncture Level 1
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GC264T
- Zoro # G008108590
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Gloves |
Thumb Style | Inset Thumb |
Glove Style | Driver |
ANSI/ISEA Puncture Level | 1 |
Cuff Style | Slip On Cuff |
Description
Magid's HandMaster Premium Grain Leather Driver Glove features a top quality grain leather palm, fingertips and index finger providing durability and longterm use The cotton floral fabric back allows a comfortable fit while the keystone thumb provides the flexibility desired while working
- •Grain leather palm, fingertips and index finger
- •Cool woven cotton floral fabric back with shirred elastic wrist
- •Keystone thumb
- •Gunn cut for extra comfort
- •Extended cuff
- •Great for gathering, weeding and planting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Flood Barrier Shield 34"H x 36"W, Inside (FS34 - 36)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG555XXL)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Large PR (010BK-L)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXL (1255KGS-XXL)
- PIP Cowhide Drivers, Straight Thumb, PK12 (68-101/M)
- Magid Gloves & Hand Protection