Shop All Aprons
Magid
HandMaster Waist Apron 10 X 26
Mfr # BE448T
Zoro # G908114875
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green Waist Garden ApronGREEN WAIST GARDEN APRON
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Universal |
Details
Item | Clothing |
Color | Green Waist Garden ApronGREEN WAIST GARDEN APRON |
Description
Magid HandMaster Waist Apron is made of a lightweight and comfortable cotton, making it perfect for gardening The three hidden pockets fabric tool loops allow you to easily access tools, seeds and gloves
- •10" x 26"
- •Made of light weight and comfortable cotton
- •3 hidden pockets to carry tools, seeds and gloves
- •Cell phone pocket
- •Fabric tool loops
- •Adjustable waist to fit all sizes
- •Embroidered pocket design
- •Perfect for gardening
- •One size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 3/4in.x50 ft., NH, Yellow, 300psi (45DV03)
- HOME PLUS Orange Safety Cone 12 in. H X 8.3 in. W (HD0200)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-C91-009)
- VIKING The Viking Insulated Boot (VW23)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MAGID Vinyl Coated Bib Apron (150Y)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- HTI Denim Apron W/ Pockets (DA-1)
- Magid Aprons