Shop All Leather Driver's Gloves
Magid
Handmaster TB440ET JerseyLined Split Driver Glove, 12PK
Mfr # TB440ET-S
Zoro # G408108831
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Cuff Style Slip On Cuff
- Glove Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TB440ET-S
- Zoro # G408108831
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Gloves |
Thumb Style | Keystone Thumb |
Cuff Style | Slip On Cuff |
Glove Style | Driver |
Description
The Magid Handmaster TB440E JerseyLined Split Driver Glove features russettsplit leather and a keystone thumb style It also features a shirred elastic back and a gunn pattern cut
- •Jersey-lined suede
- •Russett-split leather
- •Keystone Thumb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU2)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5339S)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, S, 12PK (B6571DE-S)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb, S, 12PK (B940E-S)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, L, 12PK (BU500-L)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- Magid Leather Driver's Gloves