Shop All Leather Driver's Gloves
Magid
Handmaster TB1740E Handmaster Unlined Deersplit Driver Glove, 12PK
Mfr # TB1740ET-XL
Zoro # G508108830
product price: $89.89
/pk 12, $7.49/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Glove Style Driver
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB1740ET-XL
- Zoro # G508108830
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Gloves |
Thumb Style | Keystone Thumb |
Glove Style | Driver |
Cuff Style | Slip On Cuff |
Description
The Magid Handmaster TB1740E Handmaster Unlined Deersplit Driver Glove features a gunn cut and a keystone thumb style It also features a shirred inside elastic back and a selfhemmed cuff
- •Deersplit
- •Gunn cut
- •Keystone Thumb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Ohio (WS-A-1014-Ohio)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 49125)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- MAGID RoadMaster BU500 Standard Deer Grain Driver wKeystone Thumb, XL, 12PK (BU500-XL)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, M, 12PK (B6540E-M)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, L, 12PK (1255KV4-L)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, S, 12PK (B6571DE-S)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- CONDOR VF, Leather Gloves, S, 1VT49, PR (60NM46)
- Magid Gloves & Hand Protection