Shop All Leather Driver's Gloves
Magid
Handmaster TB1740E Handmaster Unlined Deersplit Driver Glove, 12PK
Mfr # TB1740ET-M
Zoro # G108108834
product price: $79.19
/pk 12, $6.60/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Cuff Style Slip On Cuff
- Glove Style Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB1740ET-M
- Zoro # G108108834
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Gloves |
Thumb Style | Keystone Thumb |
Cuff Style | Slip On Cuff |
Glove Style | Driver |
Description
The Magid Handmaster TB1740E Handmaster Unlined Deersplit Driver Glove features a gunn cut and a keystone thumb style It also features a shirred inside elastic back and a selfhemmed cuff
- •Deersplit
- •Gunn cut
- •Keystone Thumb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUY SUPPLY PREFERRED XXL Disposable water resistant and non slip shoe covers, 200PK (BSCSHOECOVERS)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L93 (472L93)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, M, 12PK (1255KV4-M)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXL)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- Magid Leather Driver's Gloves