Shop All Coated Gloves
Magid
Handmaster ROC50T Bamboo Nitrile Coated Palm Glove, 12PK
Mfr # ROC50T-S
Zoro # G708108807
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Ladies Small (Fits XS)
- Color Green
- Glove Coating Coverage Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # ROC50T-S
- Zoro # G708108807
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Ladies Small (Fits XS) |
Details
Item | Gloves |
Color | Green |
Glove Coating Coverage | Nitrile |
Description
The Magid Handmaster ROC50T ROC Bamboo Nitrile Coated Palm Glove is made with rayon that is made from blended bamboo
- •Womans small
- •Foam nitrile palm coat
- •Rayon made from blended bamboo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 6, 1 Pair (75126/6)
- 3M Safety Glasses, Gray Anti-Scratch (11327-00000-20)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105001729)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591PXL)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- MAGID ROC HV144 Polyurethane Palm Coated Gloves, 12PK (HV144-6)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96790XS)
- Magid Gloves & Hand Protection