Shop All Leather Driver's Gloves
Magid
HandMaster ProGrade TB450VT Mens Premium Cowhide Leather Driver Glove, 12PK
Mfr # TB450VT-M
Zoro # G908108591
product price: $63.69
/pk 12, $5.31/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone Thumb
- Glove Style Driver
- Cuff Style Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB450VT-M
- Zoro # G908108591
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Gloves |
Thumb Style | Keystone Thumb |
Glove Style | Driver |
Cuff Style | Slip On Cuff |
Description
Magid HandMaster Premium Cowhide Leather Driver Glove is constructed of soft suede split cowhide leather providing durability and longterm use With a flexible keystone thumb and hook and loop wrist closure, this glove ensures you have a great range of motion and that your hands stay protected throughout your work day
- •Deluxe suede cowhide leather
- •Flexible keystone thumb
- •Hook and loop closure
- •Reinforced palm patches for longer wear
- •Great for carpentry, masonry and roofing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK (NK803/10)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (5515 AF)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb ShrinkWrapped For Vendor Use (SWB940EM)
- MAGID RoadMaster Unlined Grain Leather Drivers Gloves Keystone Thumb, L, 12PK (TB550E-L)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, S, 12PK (1255KV4-S)
- TILLMAN Lg Split Cow Drvrs Glv-Bulk, PR (1400LB)
- Magid Leather Driver's Gloves