Shop All Leather Palm Gloves
Magid
HandMaster MECH105 Sheepskin Leather Palm Mechanics Gloves
Mfr # MECH105XL
Zoro # G907461512
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Glove Hand Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # MECH105XL
- Zoro # G907461512
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Color | Brown |
Glove Hand Style | Full Finger |
Description
The Magid Pro Grade Plus MECH105 Mechanics work gloves are designed with a seamless grain leather palm and reinforced fingertips for longer wear With supple grain leather and a fourway stretch spandex back, these reinforced gloves are the ultimate in comfortable protection The neoprene knuckle on these assembly gloves protects against abrasion and the hook and loop wrist closure ensures a secure fit
- •High grip grain leather palm
- •Comfort-enhancing stretch back
- •Hook and loop closure ensures a secure fit
- •Reinforced fingertips add toughness
- •Neoprene knuckle protects against abrasion
- •Combines comfort, durability, and style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- TALON TRAX Overboot, Men, 12, Adj Strap, Yllw, Rubbr, PR (4T273)
- SAFE HANDLER Caution Tape Roll 300 Ft, Yellow (BLSH-CT300-Y1)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- MAGID Top Gunn T374DPG Select Cow Split Full Leather DoublePalm, L, 12PK (T374DPG-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XXL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- Magid Leather Palm Gloves