HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves
Mfr # MECH101L
Zoro # G607461508
Key Features
- Glove Size Large
- Color Blue
- Glove Hand Style Full Finger
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # MECH101L
- Zoro # G607461508
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Color | Blue |
Glove Hand Style | Full Finger |
Description
The Magid HandMaster MECH101 mechanic gloves feature a highquality synthetic leather palm for durability with a formfitting stretch back for premium comfort These synthetic leather gloves provide maximum dexterity with their contoured design while protecting your hands from cuts, abrasions and burns A padded knuckle provides extra protection to the back of the hand The dexterous MECH101 Industrial work gloves also feature an adjustable hook and loop closure for a comfortable fit, as well as reinforced fingertips for longer wear These utility gloves provide a fantastic combination of comfort, durability, and style, making it your choice for premium generalpurpose hand protection that lasts
- •High grip synthetic leather palm
- •Comfort-enhancing stretch back
- •Hook and loop closure for best fit
- •Reinforced fingertips add toughness
- •Padded knuckle for extra protection on the back of the hand
- •Combines comfort, durability, and style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, L, Ivory (LX346100)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, L, 12PK (PGP05T-L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- BDG Fitter Glove Split Cowhide Lined Pile Blue/Gold, Size XL (30-9-373-A-XL)
- Magid Leather Palm Gloves