Shop All Coated Gloves
Magid
HandMaster G410T 13 Gauge Nylon Gloves with Micro Foam Nitrile Palm Coating, 12PK
Mfr # G410T-S
Zoro # G508108960
product price: $22.29
/pk 12, $1.86/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coating Coverage Foam Nitrile
- Gauge 13
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # G410T-S
- Zoro # G508108960
- Country of Origin China
- Category Coated Gloves
Details
Item | Gloves |
Coating Coverage | Foam Nitrile |
Gauge | 13 |
Material | Nylon |
Description
The HandMaster G410T Palm Coated Machine Knit Work Gloves raise the bar for comfort, grip, and dexterity thanks to its innovative black microfoam nitrile coating This microfoam coating is softer and more flexible than standard nitrile, providing superb dexterity and tactile sensitivity while maintaining the benefits of oil and water resistance
- •Soft, flexible micro-foam nitrile coating ensures great grip of small parts even in wet/oily conditions
- •High-density nylon and spandex shell adds stretch and breathability
- •Dark color hides dirt and grime to extend wear
- •Silicone-free, low-lint construction minimizes product contamination
- •ANSI Cut Level 1 Cut Resistance and ANSI Level 4 Abrasion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIT Winter Liner, Brown, Universal (101415309)
- BUFFALO Unisex Cotton Coveralls Assorted M (15007)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-4-X-S)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- MAGID MultiMaster T95 PVC Palm Coated Gloves, 12PK (T95C)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-7)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD4865)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-9)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, X-Large (708348XL)
- Magid Coated Gloves