Shop All Coated Gloves
Magid
HandMaster 306T Rough Latex PalmCoated Gloves, XL, 12PK
Mfr # 306T-XL
Zoro # G407467427
product price: $31.95
/pk 12, $2.66/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 306T-XL
- Zoro # G407467427
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Gloves |
Description
Beat your budget while reducing hand injuries with the Magid HandMaster 306T blue latex palm coated work glove This rough grip latex style maintains the best grip in wet and dry conditions Form fitting, super flexible and silicone free, the 306T has a grey machine knit 100 cotton shell with a blue rubber coated palm and fingers
- •Blue latex palm and finger coating
- •Grey 100% cotton shell
- •Knit wrist cuff
- •Rough grip palm coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (42-615BL/10XL)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- MAGID MultiMaster 9529 Rough Latex Palm Coated Gloves, M, 12PK (9529-M)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- MAGID 12 Orange Vinyl DoubleDipped PVC Coated Glove Cut Level 1, 12PK (T3083R)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, XL (KX13N)
- Magid Gloves & Hand Protection