Shop All Cut-Resistant Gloves
Magid
Griffin Gear Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3
Mfr # GPD255-8
Zoro # G007463720
product price: $5.29
/pr
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Color Salt & Pepper
- ANSI/ISEA Abrasion Level 5
- Material HPPE Blend
- ANSI/ISEA Puncture Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GPD255-8
- Zoro # G007463720
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 8 |
Details
Item | Coated Gloves |
Color | Salt & Pepper |
ANSI/ISEA Abrasion Level | 5 |
Material | HPPE Blend |
ANSI/ISEA Puncture Level | 2 |
Industry Type | Hand Specific |
Gauge | 15 |
Grip Pattern | Palm Coat |
Coating Finish | Sandy Nitrile |
Description
Magids Griffin Gear line delivers basic cut protection at a great value, perfect for when you need an economical, nofrills glove x000D
- •Durable 15 gauge Hyperon blended shell delivers breathability, comfort and 360? cut protection
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications
- •Affordable protection to meet the needs of any safety program
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Level A3 Cut Resistance and ANSI Level 2 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Self-Laminating Vinyl, M21 Printer, 1 in W x 14 ft L, Black on White/Translucent (M21-1000-427)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818L)
- MAGID DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 ShrinkWrapped (SWGPD583-8)
- MAGID DROC GPD514 Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A4 (GPD514-11)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-12)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-6)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (KKC2FN-03-M)
- Magid Gloves & Hand Protection