Shop All Cut-Resistant Gloves
Magid
Griffin Gear 13 Gauge Foam Nitrile Coated Work GloveCut Level A4
Mfr # GPD456-7
Zoro # G007464000
product price: $5.79
/pr
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 4
- Cuff Style Knit Wrist
- ANSI/ISEA Puncture Level 4
- Grip Pattern Palm Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GPD456-7
- Zoro # G007464000
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
Color | Salt & Pepper |
ANSI/ISEA Abrasion Level | 4 |
Cuff Style | Knit Wrist |
ANSI/ISEA Puncture Level | 4 |
Grip Pattern | Palm Coat |
Description
Magids Griffin Gear line delivers basic cut protection at a great value, perfect for when you need an economical, nofrills glovex000D
- •13 gauge DuraBlend shell delivers breathability, comfort, and 360? cut protection
- •Foam nitrile palm coating channels oil away for a superb grip in light oil applications
- •Affordable protection to meet the needs of any safety program
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 4 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XXL 100/BX (LGOR-XXL)
- STRANCO Inspection Label, English, Quality, PK350, TC-10941 (TC-10941)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- GLOBAL INDUSTRIAL PVC Chip Safety Gloves, Yellow (716192)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XXXL)
- MAGID 23 WoolLined Kevlar Glove (KG1323WL)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46911)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD4699)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- Magid Cut-Resistant Gloves