Shop All Coated Gloves
Magid
GP180 UltraLightweight Polyurethane Palm Coated Work Glove, 12PK
Mfr # GP180-8
Zoro # G707467578
product price: $24.65
/pk 12, $2.05/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Color Black
- ANSI/ISEA Abrasion Level 3
- Gauge 18
- Cuff Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP180-8
- Zoro # G707467578
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Details
Item | Coated Gloves |
Color | Black |
ANSI/ISEA Abrasion Level | 3 |
Gauge | 18 |
Cuff | Knit Wrist |
Coating Material | Polyurethane |
Material | Polyester |
Description
For jobs that involve precision handling of small and fine parts, the GP180 ultralightweight polyurethane palm coated work glove delivers the highest degree of dexterity and tactile sensitivity
- •Ultra-lightweight, form-fitting 18-gauge construction delivers exceptional comfort and the dexterity of bare hands
- •All black color hides dirt and extends worker wear time
- •Polyurethane palm coating maintains dexterity while delivering an excellent grip
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Level 3 Abrasion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48UP82)
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0315YB)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- BRADLEY SS Eyewash Handle Prepack-1/2" (S30-071)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, M, 12PK (1591P-M)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-9)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-07)
- Magid Coated Gloves