Shop All Coated Gloves
Magid
GP180 UltraLightweight Polyurethane Palm Coated Work Glove, 12PK
Mfr # GP180-7
Zoro # G607467562
product price: $24.65
/pk 12, $2.05/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7
- Color Black
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 3
- Cuff Style Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP180-7
- Zoro # G607467562
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 3 |
Cuff Style | Knit Wrist |
Weight | Lightweight |
Gauge | 18 |
Glove Back Material | Polyester |
Description
For jobs that involve precision handling of small and fine parts, the GP180 ultralightweight polyurethane palm coated work glove delivers the highest degree of dexterity and tactile sensitivity
- •Ultra-lightweight, form-fitting 18-gauge construction delivers exceptional comfort and the dexterity of bare hands
- •All black color hides dirt and extends worker wear time
- •Polyurethane palm coating maintains dexterity while delivering an excellent grip
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Level 3 Abrasion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Full Face Protector Shield, Reusable, Black (BLSH-HD-FFP-HG)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Blue (H1-CH-03)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 050)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-6)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-7)
- SUGAR RIVER Sugar River by Gemplers Lined Double Coated Hydroflector Gloves (PWG-232534/1886P-M)
- Magid Coated Gloves