Shop All Safety Glasses
Magid
Gemstone Zircon Plus Y75 Protective Eyewear
Mfr # Y75BKIO
Zoro # G608110269
product price: $5.69
/pr
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Standard
- Lens Color Indoor/Outdoor
- Frame Color Black/Gray
- Polarized Lens No
- UV Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y75BKIO
- Zoro # G608110269
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Standard |
Lens Color | Indoor/Outdoor |
Frame Color | Black/Gray |
Polarized Lens | No |
UV Protection | Yes |
Standards | ANSI Z87.1 2010 High Impact |
Anti-Fog | No |
Color | Black/Gray |
Temple Style | Adjustable/Tilt Ratchet |
Description
The Gemstone Zircon Plus Y75 adjustable eye glasses series utilizes a polycarbonate, impact resistant, contoured clear lens These safety work glasses feature a modern black wraparound frame with a soft nosepiece, adjustable tilt ratchet temples, soft temple tips and padded brow guard for enhanced long term comfort These eye wear glasses meet ANSIZ8712010 high impact standards and absorb 999 of harmful UV raysE
- •Popular, stylish spectacle
- •Polycarbonate, contoured lens
- •Black wraparound frame with soft nosepiece
- •Adjustable tilt ratchet temples, soft temple tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-M)
- BRADY Label, 2 in Height, 2 in Width (53061)
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP2)
- MAGID Safety Glasses, Grey Antifog Coating (Z100BKAFGY)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- MAGID Safety Glasses, Grey Antifog Coating (Y770HVAFGY)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC15)
- MAGID Safety Glasses, Amber Antifog Coating (Y770HVAFA)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (RV01P0ID)
- Magid Safety Glasses