Gemstone Sapphire Y30 Protective Eyewear
Mfr # Y30BK30
Zoro # G908110266
Key Features
- Eyewear Frame Style Standard
- Lens Color Infra-Dura(IR)
- Frame Color Black
- Polarized Lens No
- UV Protection Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y30BK30
- Zoro # G908110266
- Country of Origin China
- Category Safety Glasses
Details
Eyewear Frame Style | Standard |
Item | Safety Glasses |
Lens Color | Infra-Dura(IR) |
Frame Color | Black |
Polarized Lens | No |
UV Protection | Yes |
Standards | ANSI Z87.1 2010 High Impact |
Color | Black |
Temple Style | Adjustable |
Anti-Fog | No |
Description
Gemstone Sapphire Y30 IR Protective Eyewear features a lightweight nylon frame, adjustable temple lengths, brow guard, moldedin sideshields, and an integrated nose bridge for supreme comfort during extended wear Offering 30 and 50 IR protection, the green polycarbonate, impactresistant, hard coated lens and sideshields of the Sapphire Y30 IR eyewear deliver excellent protection while providing scratch and splash resistance Gemstone Sapphire Y30 Safety Glasses utilize a unilens, wraparound style to meet ANSI Z8712010 High Impact Standards while providing 999 protection against harmful UV light Each pair is wrapped in a sealed polybag
- •Impact-resistant, hard-coated, green polycarbonate unilens design with integrated nose bridge and molded in sideshields
- •Lightweight nylon frame with brow guard and adjustable temple lengths
- •Meets ANSI Z87.1-2010 High Impact Standard
- •Provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever (9100)
- ONYX Foam Flotation Cushion (110200-702-999-12)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (127566)
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- MAGID Safety Glasses, Clear Antifog Coating (Y880HVPAFC)
- MAGID Safety Glasses, Light Gray Antifog Coating (Y85BRAFLG)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-20)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- EDGE EYEWEAR Safety Glasses, Amber Anti-Fog, Polarized (SL115VS)
- Magid Eye Protection