Shop All Safety Glasses
Magid
Gemstone Myst Low IR Safety Spectacles
Mfr # Y10LIRFL
Zoro # G108112343
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Foam Lined
- Lens Color Infra-Dura(IR)
- Frame Color Frameless
- Polarized Lens No
- Standards ANSI Z87.1 2015 High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # Y10LIRFL
- Zoro # G108112343
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Foam Lined |
Lens Color | Infra-Dura(IR) |
Frame Color | Frameless |
Polarized Lens | No |
Standards | ANSI Z87.1 2015 High Impact |
Anti-Fog | Yes |
Temple Style | Standard |
Color | Infra-Dura(Ir) |
Description
The Magid Gemstone Myst Y10LIRFL Low IR Safety Spectacles is AntiFog and is impact resistant It also has frosted clear temples and a foam liner
- •Gemstone
- •Foam liner
- •Frosted clear temples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Polo, Dark Navy, M (71182)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-500V)
- PEET DRYER Boot Dryer Extensions, 12" (H2-6B)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- MAGID Safety Glasses Magid Y50Bkafc20, (Y50BKAFC20)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y84BKAFIO)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC20)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFGY)
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (DAGR)
- Magid Eye Protection