Shop All Flame Resistant Hoods
Magid
FR White MetaAramidLenzing Blend Balaclava
Mfr # HDKNFR6
Zoro # G208109083
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size One Size Fits All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # HDKNFR6
- Zoro # G208109083
- Country of Origin Philippines
- Category Flame Resistant Hoods
Dimensions
Size | One Size Fits All |
Details
Color | White |
Item | Heat/Flame Clothing |
Description
The Magid knit FR Lenzing Balaclava provides comfortable, durable protection of the head and ears The doublelayer hood and single layer bib are heat and flame resistant while also providing soft comfort Color White One Size Fits Mostx000D
- •White, 6 oz. meta-aramid/Lenzing blend material
- •Provides heat and flame resistance with soft comfort
- •Double-layer hood, single-layer bib
- •For use in steel, aluminum glass, forestry and other industries requiring spark protection
- •Meets ASTM D6413 Safety Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nylon (1110791)
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- 3M PELTOR Headband Ear Muffs, 25 (10093045080912)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- MAGID FlameResistant 100 Cotton Sateen Snood (SNOODS)
- MAGID SparkGuard Twill Hood with a Nylon Hook and Loop Closure (280HDVEL)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- SALISBURY Flame Resistant Balaclava, Over The Hea (AFHOOD12)
- HOT RODS FR Treated Until Washed Knit Cap, Blue (LA405)
- SHUBEE SUPERBEE SHOE COVER DARK BLUE 40PR (C SB SC BEE 289)
- Magid Flame Resistant Hoods