Shop All Welding Clothing
Magid
FR Leather Welding Chaps
Mfr # 1041T39BR
Zoro # G207469485
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material 100% Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1041T39BR
- Zoro # G207469485
- Country of Origin United States
- Category Welding Clothing
Details
Item | Clothing |
Color | Tan |
Material | 100% Leather |
Description
The Magid 1041T39BR tan split leather welding chaps provide excellent comfort and are highly effective in high heat environments These flame resistant welding chaps feature six leather straps with metal triglide and snap hooks that wrap around the calf and deliver on comfort without feeling too snug or restrictive and webbing at the waist with a nylon buckle for a comfortable, secure fit Don't be afraid to bring the heat, the tan split leather material on these chaps is extremely durable and is made to withstand flames
- •Tan split leather material excellent heat protection and durability
- •Webbing with nylon buckle at the waist allows for a comfortable, secure fit
- •6 leather straps with metal triglide and snap hooks ensure the chaps stay in place to deliver superior heat protection without restricting your mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CH120ST)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- MAGID Cp7Vx85Nv Navy 8.5 Oz. Vinex Fr Chaps, (CP7VX85NV)
- MAGID Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants, (IND2531-36U)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- MAGID CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf (A24X38AXP)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- GENTEC Gold Series Commander Heavy Duty Outfit With Deluxe Tool Bag (1130FA)
- SAVE PHACE Bones Welding Sleeve (3012534)
- Magid Welding Protection