FiberLock Precision I 132NYA 9 Heavyweight Machine Knit Nylon Gloves, 12PK
Mfr # 132NYAXL
Zoro # G407467038
Key Features
- Size XL
- Coating Coverage None
- Material Nylon
- Color White
- Glove Style Ambidextrous
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 132NYAXL
- Zoro # G407467038
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Size | XL |
Length | 13in |
Size- Alpha | XL |
Details
Coating Coverage | None |
Material | Nylon |
Color | White |
Glove Style | Ambidextrous |
Item | Cleanroom Gloves |
Cuff | Continuous Knit Wrist |
Gauge | 15 |
Palm Construction | Machine Knit |
Description
Magid's FiberLock Precision I 132NYA is a form fitting, 100 nylon, seamless heavyweight machine knit glove FiberLock gloves are manufactured in an ISO level 6rated cleanroom, making this glove particularly in restrictive areas in the electronics, semiconductor, and automotive paint industries Highly reusable, the 132NYA features a reversible pattern and knit wrists The gloves are prelaundered to ensure that they retain their size after washing, and afterwards are packed in BHTfree polybags Excellent where lint is a problem, the glove has a high density knit for less snag and penetration
- •Manufactured in cleanroom setting
- •Pre-laundered to retain size
- •Heavyweight 100% nylon knit
- •Packed in a BHT-free polybag
- •Good in areas where lint is a problem
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107421729)
- SEIDMAN ASSOCIATES 16" Polyethylene Boot Covers, Elastic Top, Extra Large, 50/Box (BPD5-XL-5E)
- PROPPER Patrol Cap, Multicam, Size 7-1/4 In. (F55714937771/4)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (KKC4-01-XS)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- ANSELL Cleanroom Gloves, Nitrile, M, PK1000 (CE5-755)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- Magid Lab and Clean Room Gloves