Shop All Elbow and Wrist Braces
Magid
Ergonomic Elastic Wrist Wrap
Mfr # 3WR
Zoro # G407469285
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ergonomic Support Size Large
- Color Gray
- Material 55% Polyester 35% Natural Rubber And 10% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 3WR
- Zoro # G407469285
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | Large |
Details
Item | Wrist/Elbow Supports |
Color | Gray |
Material | 55% Polyester 35% Natural Rubber And 10% Nylon |
Description
Magid's 3WR ergonomic wrist strap provides support and stabilizes the wrist while preventing repetitive motion injuries This 3 wide strap wraps around the wrist twice for double the protection, and its grey color hides dirt and grime, extending the life of the strap The 3WR features a long hook and loop closure that ensures a snug fit all day This premium wrist wrap is one size fits all, and provides a good, economical solution where repetitive wrist injuries are a concern
- •Stabilizes the wrist
- •Prevents repetitive motion injuries
- •Sturdy velcro closure holds firm
- •Wraps twice for double the protection
- •Grey color hides dirt, extending wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drain Seal, 24inLx24inWx3/8in Thick, Yllw (48FZ12)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN01)
- HY-KO 4X4In Self-Adhesive No Restrooms Sign 4" x 4", 6PK (A20299)
- OCCUNOMIX Wrist Support, Ambidextrous, Black (311-068)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Xtra Large, Black (EGO70018)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, S (TS212S)
- OCCUNOMIX Wrist Support, Ambidextrous, Beige (310-158)
- Magid Ergonomics